Pressure Gauge, Test, 2 In

VALUE BRAND| Zoro #: G0047607| Mfr #: 4EFE1

$10.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge Primary Range Values: 0 to 600
Gauge Connection Size: 1/4"
Gauge Primary Range Smallest Graduation: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0047607 Mfr #: 4EFE1
Gauge Primary Range Values: 0 to 600Gauge Connection Size: 1/4"
Gauge Primary Range Smallest Graduation: 10Connection Location: Back
Gauge Connection Type: BSPTGauge Application: Test
Gauge Case Color: BlackGauge Lens Material: Polycarbonate
Liquid Filled: NoOperating Temp. Range: -4 Degrees to 158 Degrees F
Basic Gauge Lens Material: PlasticCalibration Certificate Included: No
Case Color: BlackGauge Panel Mountable: No
Gauge Primary Range Units: psiBasic Gauge Sensor Material: Bronze
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Location: Center Back
Gauge Socket Material: BrassConnection Size: 1/4" BSPT
Range: 0 to 600 psi, 0 to 4000 kPaGauge Nominal Dial Size: 2"
Gauge Case Material: ABS PlasticItem: Pressure Gauge
Gauge Accuracy: +/-3-2-3%Gauge Sensor Material: Bronze
Basic Gauge Socket Material: BrassSmallest Graduation: 10 psi
Basic Gauge Case Material: PlasticBasic Gauge Wetted Parts: Brass / Bronze
Country of Origin (subject to change): China

Description

Pressure Gauge, Test, 2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., BSPT, Gauge Connection Location Center Back, 0 to 600, psi, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 10, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews