Pressure Gauge, Test, 2 In

VALUE BRAND| Zoro #: G0047616| Mfr #: 4EFE2

$10.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0047616 Mfr #: 4EFE2
Gauge Accuracy: +/-3-2-3%Gauge Socket Material: Brass
Gauge Panel Mountable: NoBasic Gauge Sensor Material: Bronze
Case Color: BlackGauge Application: Test
Gauge Case Material: ABS PlasticGauge Lens Material: Polycarbonate
Gauge Primary Range Units: psiCalibration Certificate Included: No
Basic Gauge Lens Material: PlasticBasic Gauge Case Material: Plastic
Gauge Connection Type: BSPTBasic Gauge Wetted Parts: Brass / Bronze
Gauge Case Color: BlackItem: Pressure Gauge
Gauge Sensor Material: BronzeBasic Gauge Socket Material: Brass
Liquid Filled: NoOperating Temp. Range: -4 Degrees to 158 Degrees F
Pressure and Vacuum Gauge Type: Pressure GaugeRange: 0 to 1000 psi, 0 to 7000 kPa
Connection Size: 1/4" BSPTConnection Location: Back
Smallest Graduation: 20 psiGauge Secondary Range Units: kPa
Gauge Secondary Range Values: 0 to 7000Gauge Primary Range Smallest Graduation: 20
Gauge Primary Range Values: 0 to 1000Gauge Connection Location: Center Back
Gauge Connection Size: 1/4"Gauge Nominal Dial Size: 2"
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., BSPT, Gauge Connection Location Center Back, 0 to 1000, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 7000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 20, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.