KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Gauge, Test, 2 In

VALUE BRAND| Zoro #: G0045403| Mfr #: 4FLU3

$4.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge Lens Material: Acrylic
Basic Gauge Socket Material: Brass
Gauge Primary Range Units: psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0045403 Mfr #: 4FLU3
Gauge Lens Material: AcrylicBasic Gauge Socket Material: Brass
Gauge Primary Range Units: psiGauge Case Material: ABS Plastic
Gauge Socket Material: BrassSmallest Graduation: 5 psi
Calibration Certificate Included: NoGauge Accuracy: +/-3-2-3%
Operating Temp. Range: -40 Degrees to 150 Degrees FItem: Pressure Gauge
Gauge Application: TestGauge Nominal Dial Size: 2"
Basic Gauge Wetted Parts: Brass / BronzeGauge Secondary Range Units: kPa
Case Color: BlackRange: 0 to 200 psi, 0 to 1400 kPa
Connection Location: LowerGauge Connection Location: Bottom
Gauge Connection Type: MNPTLiquid Filled: No
Gauge Case Color: BlackGauge Primary Range Values: 0 to 200
Gauge Panel Mountable: NoConnection Size: 1/4" NPT
Basic Gauge Lens Material: PlasticGauge Primary Range Smallest Graduation: 5
Basic Gauge Sensor Material: BronzeGauge Sensor Material: Bronze
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Secondary Range Values: 0 to 1400
Gauge Connection Size: 1/4"Basic Gauge Case Material: Plastic
Country of Origin (subject to change): China

Description

Pressure Gauge, Test, 2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 200, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 1400, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews