Pressure Gauge, Test, 2 In

VALUE BRAND| Zoro #: G0045464| Mfr #: 4FLU9

$5.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0045464 Mfr #: 4FLU9
Gauge Accuracy: +/-3-2-3%Gauge Primary Range Values: 0 to 3000
Liquid Filled: NoGauge Sensor Material: Bronze
Smallest Graduation: 100 psiBasic Gauge Case Material: Plastic
Operating Temp. Range: -40 Degrees to 150 Degrees FGauge Case Material: ABS Plastic
Range: 0 to 3000 psi, 0 to 20, 000 kPaGauge Secondary Range Units: kPa
Gauge Panel Mountable: NoConnection Size: 1/4" NPT
Gauge Secondary Range Values: 0 to 20, 000Basic Gauge Wetted Parts: Brass / Bronze
Gauge Connection Location: BottomConnection Location: Lower
Pressure and Vacuum Gauge Type: Pressure GaugeBasic Gauge Sensor Material: Bronze
Gauge Connection Size: 1/4"Case Color: Black
Gauge Primary Range Smallest Graduation: 100Basic Gauge Socket Material: Brass
Gauge Connection Type: MNPTItem: Pressure Gauge
Gauge Application: TestGauge Lens Material: Acrylic
Gauge Nominal Dial Size: 2"Gauge Case Color: Black
Basic Gauge Lens Material: PlasticCalibration Certificate Included: No
Gauge Socket Material: BrassGauge Primary Range Units: psi
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 3000, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 20, 000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 100, Gauge Case Material ABS Plastic, Gauge Case Color Black, No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews