Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pressure Gauge, Test, 2 In

VALUE BRAND| Zoro #: G0045473| Mfr #: 4FLV1

$5.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Case Material: ABS Plastic
Gauge Primary Range Values: 0 to 4000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0045473 Mfr #: 4FLV1
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Case Material: ABS Plastic
Gauge Primary Range Values: 0 to 4000Basic Gauge Lens Material: Plastic
Gauge Application: TestGauge Accuracy: +/-3-2-3%
Gauge Case Color: BlackOperating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Secondary Range Values: 0 to 28,000Gauge Secondary Range Units: kPa
Case Color: BlackGauge Connection Location: Bottom
Smallest Graduation: 100 psiBasic Gauge Case Material: Plastic
Gauge Panel Mountable: NoBasic Gauge Socket Material: Brass
Gauge Connection Size: 1/4"Calibration Certificate Included: No
Liquid Filled: NoGauge Primary Range Smallest Graduation: 100
Gauge Nominal Dial Size: 2"Gauge Socket Material: Brass
Gauge Lens Material: AcrylicBasic Gauge Sensor Material: Bronze
Connection Size: 1/4" NPTConnection Location: Lower
Gauge Connection Type: MNPTRange: 0 to 4000, 0 to 28,000 kPa
Basic Gauge Wetted Parts: Brass / BronzeGauge Primary Range Units: psi
Gauge Sensor Material: BronzeCountry of Origin (subject to change): China

Description

Pressure Gauge, Test, 2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 4000, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 28,000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 100, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews