Pressure Gauge, Test, 2 In

VALUE BRAND| Zoro #: G0045647| Mfr #: 4FMD6

$5.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0045647 Mfr #: 4FMD6
Calibration Certificate Included: NoGauge Secondary Range Values: 0 to 28, 000
Gauge Primary Range Units: psiGauge Accuracy: +/-3-2-3%
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Primary Range Values: 0 to 4000
Liquid Filled: NoGauge Primary Range Smallest Graduation: 100
Gauge Sensor Material: BronzeSmallest Graduation: 100 psi
Gauge Application: TestBasic Gauge Case Material: Plastic
Operating Temp. Range: -40 Degrees to 150 Degrees FGauge Case Color: Black
Gauge Case Material: ABS PlasticRange: 0 to 4000, 0 to 28, 000 kPa
Gauge Socket Material: BrassGauge Panel Mountable: No
Connection Size: 1/4" NPTBasic Gauge Wetted Parts: Brass / Bronze
Gauge Connection Location: Center BackConnection Location: Back
Basic Gauge Sensor Material: BronzeGauge Connection Size: 1/4"
Case Color: BlackBasic Gauge Socket Material: Brass
Gauge Connection Type: MNPTItem: Pressure Gauge
Gauge Lens Material: AcrylicGauge Nominal Dial Size: 2"
Gauge Secondary Range Units: kPaBasic Gauge Lens Material: Plastic
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 4000, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 28,000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 100, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews