JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Pressure Gauge, Test, 2 In

VALUE BRAND| Zoro #: G0040817| Mfr #: 4FMK5

$22.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0040817 Mfr #: 4FMK5
Operating Temp. Range: -40 Degrees to 150 Degrees FGauge Connection Type: MNPT
Gauge Case Material: 304 Stainless SteelGauge Socket Material: 316 Stainless Steel
Gauge Primary Range Units: psiBasic Gauge Sensor Material: Stainless Steel
Gauge Case Color: Stainless SteelGauge Connection Size: 1/4"
Basic Gauge Wetted Parts: Stainless SteelBasic Gauge Lens Material: Plastic
Gauge Panel Mountable: NoGauge Application: Test
Connection Location: LowerGauge Lens Material: Acrylic
Basic Gauge Socket Material: Stainless SteelConnection Size: 1/4" NPT
Pressure and Vacuum Gauge Type: Pressure GaugeItem: Pressure Gauge
Calibration Certificate Included: NoGauge Connection Location: Bottom
Basic Gauge Case Material: Stainless SteelLiquid Filled: No
Gauge Accuracy: +/-3-2-3%Case Color: Silver
Gauge Sensor Material: 316 Stainless SteelGauge Secondary Range Units: kPa
Gauge Secondary Range Values: 0 to 200Gauge Primary Range Smallest Graduation: 0.5
Gauge Primary Range Values: 0 to 30Gauge Nominal Dial Size: 2"
Smallest Graduation: 0.5 psiRange: 0 to 30 psi, 0 to 200 kPa
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 30, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 200, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews