Zoro Select
Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 4FMK6
Zoro # G0040826
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-3-2-3%
- Material 304 Stainless steel
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver 4FML7
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver 4FMK9
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver 4FMK5
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black 4FLX6
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver 4FMR5
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver 4FML6
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in BSPT, Plastic, Black 4EFE3
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Green 4EFH1
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black 4EFF4
- PIC GAUGES Gauge, 4", 0/100psi, 1/4"LM, SS PRO-301D-404E-01
- PIC GAUGES Process Gauge, 0/100 psi, 1/4" NPT AHG6-A50.H21
- Zoro Select Pressure Gauges