Pressure Gauge, Test, 2 In

VALUE BRAND| Zoro #: G0040905| Mfr #: 4FML5

$19.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Pressure Gauge
Case Color: Silver
Connection Location: Lower

Technical Specifications

Zoro #: G0040905 Mfr #: 4FML5
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Type: MNPT
Gauge Lens Material: AcrylicLiquid Filled: No
Basic Gauge Lens Material: PlasticBasic Gauge Case Material: Stainless Steel
Gauge Connection Size: 1/4"Gauge Primary Range Units: psi
Basic Gauge Wetted Parts: Stainless SteelGauge Sensor Material: 316 Stainless Steel
Basic Gauge Sensor Material: Stainless SteelGauge Case Color: Stainless Steel
Gauge Application: TestCalibration Certificate Included: No
Connection Size: 1/4" NPTCase Color: Silver
Basic Gauge Socket Material: Stainless SteelConnection Location: Lower
Operating Temp. Range: -40 Degrees to 150 Degrees FGauge Accuracy: +/-3-2-3%
Gauge Connection Location: BottomGauge Socket Material: 316 Stainless Steel
Gauge Panel Mountable: NoGauge Case Material: 304 Stainless Steel
Item: Pressure GaugeGauge Secondary Range Units: kPa
Gauge Secondary Range Values: 0 to 14, 000Gauge Primary Range Smallest Graduation: 20
Gauge Primary Range Values: 0 to 2000Gauge Nominal Dial Size: 2"
Smallest Graduation: 20 psiRange: 0 to 2000 psi, 0 to 14, 000 kPa
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 2000, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 14,000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 20, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews