Zoro Select
Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 4FMU7
Zoro # G0040957
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Air, Water, and Oils in Hydraulic Equipment, Pressure Washers, Pumps, and Compressors
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-3-2-3%
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver 4FMU8
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver 4FMV6
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver 4FMV2
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver 18C813
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver 4FMK6
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver 4CFE3
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Plastic, Black 4EFE4
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black 4EFF9
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver 4FMY9
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver 6001-4LCF
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage SGY-D10522N-GF
- Zoro Select Pressure Gauges