Pressure Gauge, Test, 3-1/2 In

VALUE BRAND| Zoro #: G0039575| Mfr #: 4FLX5

$10.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0039575 Mfr #: 4FLX5
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Primary Range Values: 0 to 15
Case Color: BlackGauge Primary Range Smallest Graduation: 0.5
Gauge Sensor Material: BronzeItem: Pressure Gauge
Gauge Application: TestBasic Gauge Case Material: Plastic
Gauge Case Color: BlackGauge Case Material: ABS Plastic
Gauge Socket Material: BrassGauge Panel Mountable: No
Basic Gauge Wetted Parts: Brass / BronzeGauge Connection Location: Bottom
Liquid Filled: NoBasic Gauge Sensor Material: Bronze
Gauge Connection Size: 1/4"Smallest Graduation: 0.5 psi
Basic Gauge Socket Material: BrassGauge Connection Type: MNPT
Operating Temp. Range: -40 Degrees to 150 Degrees FGauge Lens Material: Acrylic
Gauge Nominal Dial Size: 3-1/2"Range: 0 to 15 psi, 0 to 100 kPa
Gauge Secondary Range Units: kPaBasic Gauge Lens Material: Plastic
Calibration Certificate Included: NoConnection Size: 1/4" NPT
Gauge Secondary Range Values: 0 to 100Gauge Primary Range Units: psi
Gauge Accuracy: +/-3-2-3%Connection Location: Lower
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 3-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 15, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 100, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.5, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews