Pressure Gauge, Test, 3-1/2 In

VALUE BRAND| Zoro #: G0039873| Mfr #: 4FMH5

$8.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Smallest Graduation: 100 psi
Gauge Primary Range Values: 0 to 5000
Gauge Connection Size: 1/4"

Technical Specifications

Zoro #: G0039873 Mfr #: 4FMH5
Smallest Graduation: 100 psiGauge Primary Range Values: 0 to 5000
Gauge Connection Size: 1/4"Gauge Primary Range Smallest Graduation: 100
Connection Location: BackGauge Connection Type: MNPT
Gauge Application: TestGauge Case Color: Black
Gauge Lens Material: AcrylicLiquid Filled: No
Operating Temp. Range: -40 Degrees to 150 Degrees FBasic Gauge Lens Material: Plastic
Calibration Certificate Included: NoCase Color: Black
Gauge Panel Mountable: NoGauge Primary Range Units: psi
Basic Gauge Sensor Material: BronzePressure and Vacuum Gauge Type: Pressure Gauge
Gauge Connection Location: Center BackGauge Secondary Range Values: 0 to 35,000
Gauge Socket Material: BrassConnection Size: 1/4" NPT
Range: 0 to 5000, 0 to 35,000 kPaGauge Nominal Dial Size: 3-1/2"
Gauge Case Material: ABS PlasticItem: Pressure Gauge
Gauge Accuracy: +/-3-2-3%Gauge Sensor Material: Bronze
Basic Gauge Socket Material: BrassGauge Secondary Range Units: kPa
Basic Gauge Case Material: PlasticBasic Gauge Wetted Parts: Brass / Bronze
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 3-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 5000, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 35,000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 100, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews