PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Pressure Gauge, Test, 3-1/2 In

VALUE BRAND| Zoro #: G0041964| Mfr #: 4FMP9

$45.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0041964 Mfr #: 4FMP9
Gauge Case Color: Stainless SteelBasic Gauge Wetted Parts: Stainless Steel
Gauge Sensor Material: 316 Stainless SteelGauge Accuracy: +/-3-2-3%
Gauge Connection Size: 1/4"Basic Gauge Socket Material: Stainless Steel
Operating Temp. Range: -40 Degrees to 150 Degrees FGauge Application: Test
Gauge Panel Mountable: NoGauge Primary Range Units: psi
Connection Location: LowerBasic Gauge Sensor Material: Stainless Steel
Pressure and Vacuum Gauge Type: Pressure GaugeCase Color: Silver
Gauge Connection Location: BottomLiquid Filled: No
Connection Size: 1/4" NPTGauge Case Material: 304 Stainless Steel
Basic Gauge Lens Material: PlasticItem: Pressure Gauge
Gauge Connection Type: MNPTGauge Lens Material: Acrylic
Basic Gauge Case Material: Stainless SteelCalibration Certificate Included: No
Gauge Socket Material: 316 Stainless SteelGauge Nominal Dial Size: 3-1/2"
Smallest Graduation: 2 psiRange: 0 to 160 psi, 0 to 1100 kPa
Gauge Secondary Range Units: kPaGauge Secondary Range Values: 0 to 1100
Gauge Primary Range Smallest Graduation: 2Gauge Primary Range Values: 0 to 160
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 160, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 1100, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews