WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Pressure Gauge, Test, 3-1/2 In

VALUE BRAND| Zoro #: G0041973| Mfr #: 4FMR1

$44.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Smallest Graduation: 5 psi
Gauge Primary Range Values: 0 to 200
Gauge Connection Size: 1/4"

Technical Specifications

Zoro #: G0041973 Mfr #: 4FMR1
Smallest Graduation: 5 psiGauge Primary Range Values: 0 to 200
Gauge Connection Size: 1/4"Gauge Primary Range Smallest Graduation: 5
Connection Location: LowerGauge Connection Type: MNPT
Gauge Application: TestGauge Case Color: Stainless Steel
Gauge Lens Material: AcrylicLiquid Filled: No
Operating Temp. Range: -40 Degrees to 150 Degrees FBasic Gauge Lens Material: Plastic
Calibration Certificate Included: NoCase Color: Silver
Gauge Panel Mountable: NoGauge Primary Range Units: psi
Basic Gauge Sensor Material: Stainless SteelPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Connection Location: BottomGauge Secondary Range Values: 0 to 1400
Gauge Socket Material: 316 Stainless SteelConnection Size: 1/4" NPT
Range: 0 to 200 psi, 0 to 1400 kPaGauge Nominal Dial Size: 3-1/2"
Gauge Case Material: 304 Stainless SteelItem: Pressure Gauge
Gauge Accuracy: +/-3-2-3%Gauge Sensor Material: 316 Stainless Steel
Basic Gauge Socket Material: Stainless SteelGauge Secondary Range Units: kPa
Basic Gauge Case Material: Stainless SteelBasic Gauge Wetted Parts: Stainless Steel
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 200, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 1400, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews