Pressure Gauge, Test, 3-1/2 In

VALUE BRAND| Zoro #: G0041991| Mfr #: 4FMR3

$37.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0041991 Mfr #: 4FMR3
Gauge Sensor Material: 316 Stainless SteelGauge Socket Material: 316 Stainless Steel
Gauge Case Material: 304 Stainless SteelGauge Lens Material: Acrylic
Gauge Panel Mountable: NoLiquid Filled: No
Case Color: SilverBasic Gauge Socket Material: Stainless Steel
Basic Gauge Case Material: Stainless SteelGauge Primary Range Units: psi
Operating Temp. Range: -40 Degrees to 150 Degrees FPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Connection Type: MNPTBasic Gauge Wetted Parts: Stainless Steel
Gauge Accuracy: +/-3-2-3%Gauge Case Color: Stainless Steel
Gauge Application: TestBasic Gauge Lens Material: Plastic
Basic Gauge Sensor Material: Stainless SteelItem: Pressure Gauge
Calibration Certificate Included: NoGauge Secondary Range Units: kPa
Gauge Secondary Range Values: 0 to 2800Gauge Primary Range Smallest Graduation: 5
Range: 0 to 400 psi, 0 to 2800 kPaGauge Primary Range Values: 0 to 400
Connection Size: 1/4" NPTGauge Connection Location: Bottom
Connection Location: LowerGauge Connection Size: 1/4"
Gauge Nominal Dial Size: 3-1/2"Smallest Graduation: 5 psi
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 400, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 2800, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews