PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Pressure Gauge, Test, 3-1/2 In

VALUE BRAND| Zoro #: G0042007| Mfr #: 4FMR4

$37.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042007 Mfr #: 4FMR4
Case Color: SilverGauge Socket Material: 316 Stainless Steel
Calibration Certificate Included: NoLiquid Filled: No
Gauge Sensor Material: 316 Stainless SteelGauge Primary Range Units: psi
Gauge Lens Material: AcrylicBasic Gauge Case Material: Stainless Steel
Item: Pressure GaugeBasic Gauge Wetted Parts: Stainless Steel
Connection Size: 1/4" NPTOperating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Connection Type: MNPTGauge Case Material: 304 Stainless Steel
Basic Gauge Lens Material: PlasticPressure and Vacuum Gauge Type: Pressure Gauge
Basic Gauge Socket Material: Stainless SteelGauge Case Color: Stainless Steel
Gauge Panel Mountable: NoConnection Location: Lower
Basic Gauge Sensor Material: Stainless SteelGauge Connection Size: 1/4"
Gauge Accuracy: +/-3-2-3%Gauge Application: Test
Gauge Connection Location: BottomGauge Nominal Dial Size: 3-1/2"
Smallest Graduation: 10 psiRange: 0 to 600 psi, 0 to 4000 kPa
Gauge Primary Range Smallest Graduation: 10Gauge Primary Range Values: 0 to 600
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 600, psi, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 10, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews