Pressure Gauge, Test, 3-1/2 In

VALUE BRAND| Zoro #: G0042034| Mfr #: 4FMR7

$37.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042034 Mfr #: 4FMR7
Basic Gauge Sensor Material: Stainless SteelBasic Gauge Socket Material: Stainless Steel
Gauge Connection Size: 1/4"Gauge Connection Type: MNPT
Gauge Application: TestGauge Case Color: Stainless Steel
Pressure and Vacuum Gauge Type: Pressure GaugeConnection Size: 1/4" NPT
Gauge Accuracy: +/-3-2-3%Case Color: Silver
Basic Gauge Lens Material: PlasticGauge Lens Material: Acrylic
Calibration Certificate Included: NoBasic Gauge Case Material: Stainless Steel
Gauge Sensor Material: 316 Stainless SteelGauge Primary Range Units: psi
Gauge Connection Location: BottomGauge Panel Mountable: No
Gauge Case Material: 304 Stainless SteelOperating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Socket Material: 316 Stainless SteelLiquid Filled: No
Item: Pressure GaugeBasic Gauge Wetted Parts: Stainless Steel
Connection Location: LowerGauge Secondary Range Units: kPa
Gauge Secondary Range Values: 0 to 20, 000Gauge Primary Range Smallest Graduation: 50
Gauge Primary Range Values: 0 to 3000Gauge Nominal Dial Size: 3-1/2"
Smallest Graduation: 50 psiRange: 0 to 3000 psi, 0 to 20, 000 kPa
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 3000, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 20,000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 50, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews