Pressure Gauge, Test, 3-1/2 In

VALUE BRAND| Zoro #: G0042086| Mfr #: 4FMX9

$34.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042086 Mfr #: 4FMX9
Basic Gauge Sensor Material: Stainless SteelBasic Gauge Socket Material: Stainless Steel
Gauge Connection Type: MNPTGauge Application: Test
Gauge Case Color: Stainless SteelPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Accuracy: +/-3-2-3%Case Color: Silver
Basic Gauge Lens Material: PlasticGauge Lens Material: Acrylic
Calibration Certificate Included: NoBasic Gauge Case Material: Stainless Steel
Gauge Sensor Material: 316 Stainless SteelGauge Primary Range Units: psi
Gauge Panel Mountable: NoGauge Case Material: 304 Stainless Steel
Operating Temp. Range: -40 Degrees to 150 Degrees FGauge Socket Material: 316 Stainless Steel
Liquid Filled: NoItem: Pressure Gauge
Basic Gauge Wetted Parts: Stainless SteelSmallest Graduation: 1 psi
Range: 0 to 60 psi, 0 to 400 kPaConnection Size: 1/4" NPT
Connection Location: BackGauge Secondary Range Units: kPa
Gauge Secondary Range Values: 0 to 400Gauge Primary Range Smallest Graduation: 1
Gauge Primary Range Values: 0 to 60Gauge Connection Location: Center Back
Gauge Connection Size: 1/4"Gauge Nominal Dial Size: 3-1/2"
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 60, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 400, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews