Pressure Gauge, Test, 3-1/2 In

VALUE BRAND| Zoro #: G0042104| Mfr #: 4FMY2

$39.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Smallest Graduation: 2 psi
Gauge Primary Range Values: 0 to 160
Gauge Connection Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0042104 Mfr #: 4FMY2
Smallest Graduation: 2 psiGauge Primary Range Values: 0 to 160
Gauge Connection Size: 1/4"Gauge Primary Range Smallest Graduation: 2
Connection Location: BackGauge Connection Type: MNPT
Gauge Application: TestGauge Case Color: Stainless Steel
Gauge Lens Material: AcrylicLiquid Filled: No
Operating Temp. Range: -40 Degrees to 150 Degrees FBasic Gauge Lens Material: Plastic
Calibration Certificate Included: NoCase Color: Silver
Gauge Panel Mountable: NoGauge Primary Range Units: psi
Basic Gauge Sensor Material: Stainless SteelPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Connection Location: Center BackGauge Secondary Range Values: 0 to 1100
Gauge Socket Material: 316 Stainless SteelConnection Size: 1/4" NPT
Range: 0 to 160 psi, 0 to 1100 kPaGauge Nominal Dial Size: 3-1/2"
Gauge Case Material: 304 Stainless SteelItem: Pressure Gauge
Gauge Accuracy: +/-3-2-3%Gauge Sensor Material: 316 Stainless Steel
Basic Gauge Socket Material: Stainless SteelGauge Secondary Range Units: kPa
Basic Gauge Case Material: Stainless SteelBasic Gauge Wetted Parts: Stainless Steel
Country of Origin (subject to change): China

Description

Pressure Gauge, Test, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 160, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 1100, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews