PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Pressure Gauge, Test, 3-1/2 In

VALUE BRAND| Zoro #: G0042113| Mfr #: 4FMY3

$41.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042113 Mfr #: 4FMY3
Basic Gauge Wetted Parts: Stainless SteelLiquid Filled: No
Case Color: SilverBasic Gauge Sensor Material: Stainless Steel
Item: Pressure GaugeCalibration Certificate Included: No
Gauge Primary Range Units: psiGauge Socket Material: 316 Stainless Steel
Basic Gauge Case Material: Stainless SteelBasic Gauge Lens Material: Plastic
Gauge Lens Material: AcrylicGauge Sensor Material: 316 Stainless Steel
Gauge Panel Mountable: NoGauge Accuracy: +/-3-2-3%
Gauge Application: TestGauge Connection Type: MNPT
Gauge Case Color: Stainless SteelPressure and Vacuum Gauge Type: Pressure Gauge
Basic Gauge Socket Material: Stainless SteelOperating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Case Material: 304 Stainless SteelGauge Primary Range Values: 0 to 200
Gauge Connection Location: Center BackGauge Connection Size: 1/4"
Gauge Nominal Dial Size: 3-1/2"Smallest Graduation: 5 psi
Range: 0 to 200 psi, 0 to 1400 kPaConnection Size: 1/4" NPT
Connection Location: BackGauge Secondary Range Units: kPa
Gauge Secondary Range Values: 0 to 1400Gauge Primary Range Smallest Graduation: 5
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 200, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 1400, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews