Pressure Gauge, Test, 3-1/2 In

VALUE BRAND| Zoro #: G0042131| Mfr #: 4FMY5

$33.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042131 Mfr #: 4FMY5
Item: Pressure GaugeGauge Connection Type: MNPT
Basic Gauge Wetted Parts: Stainless SteelGauge Lens Material: Acrylic
Gauge Case Color: Stainless SteelGauge Primary Range Units: psi
Basic Gauge Sensor Material: Stainless SteelGauge Application: Test
Calibration Certificate Included: NoGauge Socket Material: 316 Stainless Steel
Case Color: SilverOperating Temp. Range: -40 Degrees to 150 Degrees F
Basic Gauge Lens Material: PlasticPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Panel Mountable: NoGauge Case Material: 304 Stainless Steel
Basic Gauge Socket Material: Stainless SteelLiquid Filled: No
Gauge Sensor Material: 316 Stainless SteelBasic Gauge Case Material: Stainless Steel
Gauge Accuracy: +/-3-2-3%Gauge Primary Range Smallest Graduation: 5
Gauge Primary Range Values: 0 to 400Gauge Connection Location: Center Back
Gauge Connection Size: 1/4"Gauge Nominal Dial Size: 3-1/2"
Smallest Graduation: 5 psiRange: 0 to 400 psi, 0 to 2800 kPa
Connection Size: 1/4" NPTConnection Location: Back
Gauge Secondary Range Units: kPaGauge Secondary Range Values: 0 to 2800
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 400, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 2800, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel