KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Gauge, Test, 4 In

VALUE BRAND| Zoro #: G0046916| Mfr #: 4EFF3

$64.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Gauge Lens Material: Polycarbonate
Basic Gauge Socket Material: Brass
Gauge Primary Range Units: psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0046916 Mfr #: 4EFF3
Gauge Lens Material: PolycarbonateBasic Gauge Socket Material: Brass
Gauge Primary Range Units: psiCase Color: Black
Gauge Case Material: ABS PlasticGauge Socket Material: Brass
Smallest Graduation: 0.2 psiCalibration Certificate Included: No
Gauge Accuracy: +/-2-1-2%Operating Temp. Range: -40 Degrees to 150 Degrees F
Item: Pressure GaugeGauge Application: Test
Gauge Primary Range Values: 0 to 30Gauge Nominal Dial Size: 4"
Basic Gauge Wetted Parts: Brass / BronzeGauge Secondary Range Units: kPa
Range: 0 to 30 psi, 0 to 200 kPaConnection Location: Lower
Gauge Connection Location: BottomGauge Connection Type: MNPT
Liquid Filled: NoGauge Case Color: Black
Gauge Panel Mountable: NoConnection Size: 1/4" NPT
Basic Gauge Lens Material: PlasticGauge Primary Range Smallest Graduation: 0.2
Basic Gauge Sensor Material: BronzeGauge Sensor Material: Bronze
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Secondary Range Values: 0 to 200
Gauge Connection Size: 1/4"Basic Gauge Case Material: Plastic
Country of Origin (subject to change): China

Description

Pressure Gauge, Test, 4 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 30, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 200, +/-2-1-2 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.2, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews