Zoro Select
Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Blue
Mfr # 4EFG3
Zoro # G0047004
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Compressed Air, Water, and Hydraulic Oil on Process Lines, Compressors, Hydraulics, and Machinery
- Gauge Application Test
- Accuracy +/-2-1-2%
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Green 4EFH3
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black 4EFF2
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Blue 4EFG1
- ZORO SELECT Pressure Gauge, Commercial, 0 to 3000 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black 4FMA6
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver 4CFJ4
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver 4CFE1
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in BSPT, Plastic, Black 4EFE3
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in BSPT, Plastic, Black 4EFA3
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Red 4EFH9
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage SGY-D11042N
- DURO Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver 4207-0733-CERT
- Zoro Select Pressure Gauges