Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pressure Gauge, Test, 4 In

VALUE BRAND| Zoro #: G0047022| Mfr #: 4EFG5

$67.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Smallest Graduation: 1 psi
Gauge Primary Range Values: 0 to 160
Gauge Connection Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0047022 Mfr #: 4EFG5
Smallest Graduation: 1 psiGauge Primary Range Values: 0 to 160
Gauge Connection Size: 1/4"Gauge Primary Range Smallest Graduation: 1
Connection Location: LowerGauge Connection Type: MNPT
Gauge Application: TestGauge Case Color: Blue
Gauge Lens Material: PolycarbonateLiquid Filled: No
Operating Temp. Range: -40 Degrees to 150 Degrees FBasic Gauge Lens Material: Plastic
Calibration Certificate Included: NoCase Color: Blue
Gauge Panel Mountable: NoGauge Primary Range Units: psi
Basic Gauge Sensor Material: BronzePressure and Vacuum Gauge Type: Pressure Gauge
Gauge Connection Location: BottomGauge Secondary Range Values: 0 to 1100
Gauge Socket Material: BrassConnection Size: 1/4" NPT
Range: 0 to 160 psi, 0 to 1100 kPaGauge Nominal Dial Size: 4"
Gauge Case Material: ABS PlasticItem: Pressure Gauge
Gauge Accuracy: +/-2-1-2%Gauge Sensor Material: Bronze
Basic Gauge Socket Material: BrassGauge Secondary Range Units: kPa
Basic Gauge Case Material: PlasticBasic Gauge Wetted Parts: Brass / Bronze
Country of Origin (subject to change): China

Description

Pressure Gauge, Test, 4 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 160, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 1100, +/-2-1-2 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material ABS Plastic, Gauge Case Color Blue

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews