Pressure Gauge, Test, 4 In

VALUE BRAND| Zoro #: G0047092| Mfr #: 4EFH3

$67.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
Smallest Graduation: 1 psi
Gauge Primary Range Values: 0 to 100
Gauge Connection Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0047092 Mfr #: 4EFH3
Smallest Graduation: 1 psiGauge Primary Range Values: 0 to 100
Gauge Connection Size: 1/4"Gauge Primary Range Smallest Graduation: 1
Connection Location: LowerGauge Connection Type: MNPT
Gauge Application: TestGauge Case Color: Green
Gauge Lens Material: PolycarbonateLiquid Filled: No
Operating Temp. Range: -40 Degrees to 150 Degrees FBasic Gauge Lens Material: Plastic
Calibration Certificate Included: NoCase Color: Green
Gauge Panel Mountable: NoGauge Primary Range Units: psi
Basic Gauge Sensor Material: BronzePressure and Vacuum Gauge Type: Pressure Gauge
Gauge Connection Location: BottomGauge Secondary Range Values: 0 to 700
Gauge Socket Material: BrassConnection Size: 1/4" NPT
Range: 0 to 100 psi, 0 to 700 kPaGauge Nominal Dial Size: 4"
Gauge Case Material: ABS PlasticItem: Pressure Gauge
Gauge Accuracy: +/-2-1-2%Gauge Sensor Material: Bronze
Basic Gauge Socket Material: BrassGauge Secondary Range Units: kPa
Basic Gauge Case Material: PlasticBasic Gauge Wetted Parts: Brass / Bronze
Country of Origin (subject to change): China

Description

Pressure Gauge, Test, 4 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 100, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 700, +/-2-1-2 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material ABS Plastic, Gauge Case Color Green

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews