Pressure Gauge, Test, 4 In

VALUE BRAND| Zoro #: G0047101| Mfr #: 4EFH4

$82.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0047101 Mfr #: 4EFH4
Gauge Secondary Range Units: kPaBasic Gauge Sensor Material: Bronze
Basic Gauge Socket Material: BrassGauge Connection Size: 1/4"
Gauge Connection Type: MNPTGauge Application: Test
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Nominal Dial Size: 4"
Connection Size: 1/4" NPTGauge Accuracy: +/-2-1-2%
Basic Gauge Lens Material: PlasticGauge Lens Material: Polycarbonate
Calibration Certificate Included: NoBasic Gauge Case Material: Plastic
Gauge Sensor Material: BronzeGauge Primary Range Units: psi
Gauge Connection Location: BottomGauge Panel Mountable: No
Gauge Case Material: ABS PlasticOperating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Socket Material: BrassLiquid Filled: No
Item: Pressure GaugeBasic Gauge Wetted Parts: Brass / Bronze
Connection Location: LowerSmallest Graduation: 1 psi
Range: 0 to 160 psi, 0 to 1100 kPaCase Color: Green
Gauge Secondary Range Values: 0 to 1100Gauge Primary Range Smallest Graduation: 1
Gauge Case Color: GreenGauge Primary Range Values: 0 to 160
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 4 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 160, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 1100, +/-2-1-2 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material ABS Plastic, Gauge Case Color Green

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews