THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pressure Gauge, Test, 4 In

VALUE BRAND| Zoro #: G0047144| Mfr #: 4EFH8

$83.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Liquid Filled: No
Gauge Case Material: ABS Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0047144 Mfr #: 4EFH8
Basic Gauge Lens Material: PlasticLiquid Filled: No
Gauge Case Material: ABS PlasticConnection Size: 1/4" NPT
Gauge Socket Material: BrassPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Secondary Range Units: kPaGauge Primary Range Units: psi
Case Color: RedGauge Connection Size: 1/4"
Basic Gauge Sensor Material: BronzeBasic Gauge Case Material: Plastic
Gauge Primary Range Values: 0 to 15Connection Location: Lower
Gauge Application: TestGauge Sensor Material: Bronze
Gauge Secondary Range Values: 0 to 100Gauge Connection Location: Bottom
Basic Gauge Wetted Parts: Brass / BronzeGauge Panel Mountable: No
Gauge Connection Type: MNPTGauge Accuracy: +/-2-1-2%
Range: 0 to 15 psi, 0 to 100 kPaCalibration Certificate Included: No
Gauge Lens Material: PolycarbonateGauge Nominal Dial Size: 4"
Gauge Primary Range Smallest Graduation: 0.1Operating Temp. Range: -40 Degrees to 150 Degrees F
Smallest Graduation: 0.1 psiGauge Case Color: Red
Basic Gauge Socket Material: BrassItem: Pressure Gauge
Country of Origin (subject to change): China

Description

Pressure Gauge, Test, 4 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 15, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 100, +/-2-1-2 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.1, Gauge Case Material ABS Plastic, Gauge Case Color Red

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews