PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Pressure Gauge, Test, 4 In

VALUE BRAND| Zoro #: G0047214| Mfr #: 4EFJ6

$67.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0047214 Mfr #: 4EFJ6
Gauge Connection Location: BottomBasic Gauge Lens Material: Plastic
Basic Gauge Case Material: PlasticBasic Gauge Sensor Material: Bronze
Gauge Accuracy: +/-2-1-2%Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Connection Size: 1/4"Liquid Filled: No
Connection Size: 1/4" NPTGauge Socket Material: Brass
Gauge Connection Type: MNPTGauge Secondary Range Units: kPa
Gauge Lens Material: PolycarbonateBasic Gauge Wetted Parts: Brass / Bronze
Calibration Certificate Included: NoGauge Case Material: ABS Plastic
Connection Location: LowerGauge Application: Test
Basic Gauge Socket Material: BrassGauge Sensor Material: Bronze
Gauge Panel Mountable: NoItem: Pressure Gauge
Gauge Nominal Dial Size: 4"Gauge Primary Range Units: psi
Operating Temp. Range: -40 Degrees to 150 Degrees FGauge Case Color: Red
Gauge Primary Range Values: 0 to 400Smallest Graduation: 4 psi
Range: 0 to 400 psi, 0 to 2800 kPaCase Color: Red
Gauge Secondary Range Values: 0 to 2800Gauge Primary Range Smallest Graduation: 4
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 4 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 400, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 2800, +/-2-1-2 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 4, Gauge Case Material ABS Plastic, Gauge Case Color Red

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews