PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Pressure Gauge, Test, 4 In

VALUE BRAND| Zoro #: G0047257| Mfr #: 4EFK1

$68.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0047257 Mfr #: 4EFK1
Pressure and Vacuum Gauge Type: Pressure GaugeConnection Location: Lower
Gauge Accuracy: +/-2-1-2%Gauge Secondary Range Units: kPa
Gauge Primary Range Units: psiBasic Gauge Case Material: Plastic
Basic Gauge Lens Material: PlasticBasic Gauge Wetted Parts: Brass / Bronze
Calibration Certificate Included: NoBasic Gauge Sensor Material: Bronze
Gauge Panel Mountable: NoItem: Pressure Gauge
Gauge Lens Material: PolycarbonateGauge Connection Type: MNPT
Gauge Socket Material: BrassLiquid Filled: No
Gauge Sensor Material: BronzeOperating Temp. Range: -40 Degrees to 150 Degrees F
Connection Size: 1/4" NPTGauge Application: Test
Gauge Connection Size: 1/4"Gauge Connection Location: Bottom
Gauge Nominal Dial Size: 4"Gauge Case Material: ABS Plastic
Basic Gauge Socket Material: BrassGauge Case Color: Yellow
Gauge Primary Range Values: 0 to 100Smallest Graduation: 1 psi
Range: 0 to 100 psi, 0 to 700 kPaCase Color: Yellow
Gauge Secondary Range Values: 0 to 700Gauge Primary Range Smallest Graduation: 1
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Test, 4 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 100, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 700, +/-2-1-2 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material ABS Plastic, Gauge Case Color Yellow

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews