Zoro Select
Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Yellow
Mfr # 4EFK2
Zoro # G0047266
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Compressed Air, Water, and Hydraulic Oil on Process Lines, Compressors, Hydraulics, and Machinery
- Gauge Application Test
- Accuracy +/-2-1-2%
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Blue 4EFG1
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black 4EFF3
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Green 4EFH3
- ZORO SELECT Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Plastic, Black 4FLV1
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Steel, Black 4FNC9
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver 4CFJ4
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in BSPT, Plastic, Black 4EFE3
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Aluminum, Black 36JV51
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver 4CFV7
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-60 psi/Kpa PFQ803
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black 451259SD04L200#
- Zoro Select Pressure Gauges