Pressure Washer Hose, 1/2, 50 ft, 3000 psi

VALUE BRAND| Zoro #: G0389076| Mfr #: 1DKN3

$344.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Oil Resistance: RMA Class A
Fitting Size: 1/2" (M)NPT x 1/2" (M)NPT S
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0389076 Mfr #: 1DKN3
Oil Resistance: RMA Class AFitting Size: 1/2" (M)NPT x 1/2" (M)NPT S
Color: YellowHose Outside Dia.: 0.82"
Construction: Wire BraidMax. Pressure: 3000 psi
Max. Temp.: 250 Degrees FInner Material: Nitrile
Hose Inside Dia.: 1/2"Item: Pressure Washer Hose
Outer Material: NitrileHose Length: 50 ft.
Country of Origin (subject to change): United States

Description

Pressure Washer Hose, Hose Inside Dia. 1/2 In., Hose Length 50 ft., Max. Pressure 3000 psi, Max. Temp. 250 Degrees F, Color Yellow, Fitting Size 1/2 In. (M)NPT x 1/2 In. (M)NPT S, Inner Material Nitrile, Construction Wire Braid, Outer Material Nitrile, Hose Outside Dia. 0.82 In., Oil Resistance RMA Class A

Reviews