KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Washer Hose, 3/8, 100 ft, 1500 psi

VALUE BRAND| Zoro #: G1573521| Mfr #: 1DKN5

$495.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Oil Resistance: RMA Class A
Fitting Size: 3/8" (M)NPT x 3/8" (M)NPT S
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573521 Mfr #: 1DKN5
Oil Resistance: RMA Class AFitting Size: 3/8" (M)NPT x 3/8" (M)NPT S
Color: YellowHose Outside Dia.: 0.69"
Construction: Wire BraidMax. Pressure: 1500 psi
Max. Temp.: 250 Degrees FInner Material: Nitrile
Hose Inside Dia.: 3/8"Item: Pressure Washer Hose
Outer Material: NitrileHose Length: 100 ft.
Country of Origin (subject to change): United States

Description

Pressure Washer Hose, Hose Inside Dia. 3/8 In., Hose Length 100 ft., Max. Pressure 1500 psi, Max. Temp. 250 Degrees F, Color Yellow, Fitting Size 3/8 In. (M)NPT x 3/8 In. (M)NPT S, Inner Material Nitrile, Construction Wire Braid, Outer Material Nitrile, Hose Outside Dia. 0.69 In., Oil Resistance RMA Class A

Reviews