*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Washer Hose, 3/8, 100 ft, 4500 psi

VALUE BRAND| Zoro #: G1123202| Mfr #: 3JT41

$374.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Oil Resistance: RMA Class B
Fitting Size: 3/8" (M)NPT x 3/8" (M)NPT
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1123202 Mfr #: 3JT41
Oil Resistance: RMA Class BFitting Size: 3/8" (M)NPT x 3/8" (M)NPT
Color: BlackHose Outside Dia.: 0.69"
Construction: Two Wire BraidMax. Pressure: 4500 psi
Max. Temp.: 250 Degrees FInner Material: Nitrile
Hose Inside Dia.: 3/8"Item: Pressure Washer Hose
Outer Material: NeopreneHose Length: 100 ft.
Country of Origin (subject to change): United States

Description

Pressure Washer Hose, Hose Inside Dia. 3/8 In., Hose Length 100 ft., Max. Pressure 4500 psi, Max. Temp. 250 Degrees F, Color Black, Fitting Size 3/8 In. (M)NPT x 3/8 In. (M)NPT, Inner Material Nitrile, Construction Two Wire Braid, Outer Material Neoprene, Hose Outside Dia. 0.69 In., Oil Resistance RMA Class B

Reviews