Pressure Washer Hose, 3/8, 50 ft, 3000 psi

VALUE BRAND| Zoro #: G0644847| Mfr #: 1DKN2

$337.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0644847 Mfr #: 1DKN2
Outer Material: NitrileItem: Pressure Washer Hose
Inner Material: NitrileConstruction: Wire Braid
Color: yellowOil Resistance: RMA Class A
Max. Temp.: 250 Degrees FFitting Size: 3/8" (M)NPT x 3/8" (M)NPT S
Hose Outside Dia.: 0.69"Hose Inside Dia.: 3/8"
Hose Length: 50 ft.Max. Pressure: 3000 psi
Country of Origin (subject to change): United States

Product Description

Pressure Washer Hose, Hose Inside Dia. 3/8 In., Hose Length 50 ft., Max. Pressure 3000 psi, Max. Temp. 250 Degrees F, Color Yellow, Fitting Size 3/8 In. (M)NPT x 3/8 In. (M)NPT S, Inner Material Nitrile, Construction Wire Braid, Outer Material Nitrile, Hose Outside Dia. 0.69 In., Oil Resistance RMA Class A