KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Washer Hose, 3/8, 50 ft, 6000 psi

VALUE BRAND| Zoro #: G2009217| Mfr #: 1ZLH4

$214.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Oil Resistance: RMA Class B
Fitting Size: 3/8" (M)NPT x 3/8" (M)NPT Swivel
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2009217 Mfr #: 1ZLH4
Oil Resistance: RMA Class BFitting Size: 3/8" (M)NPT x 3/8" (M)NPT Swivel
Color: BlackHose Outside Dia.: 0.69"
Construction: Two Wire BraidMax. Pressure: 6000 psi
Max. Temp.: 250 Degrees FInner Material: Synthetic Rubber
Hose Inside Dia.: 3/8"Item: Pressure Washer Hose
Outer Material: NitrileHose Length: 50 ft.
Country of Origin (subject to change): United States

Description

Pressure Washer Hose, Hose Inside Dia. 3/8 In., Hose Length 50 ft., Max. Pressure 6000 psi, Max. Temp. 250 Degrees F, Color Black, Fitting Size 3/8 In. (M)NPT x 3/8 In. (M)NPT Swivel, Inner Material Synthetic Rubber, Construction Two Wire Braid, Outer Material Nitrile, Hose Outside Dia. 0.69 In., Oil Resistance RMA Class B

Reviews