Prod Stat Tag, 3 x 5-3/4 In, Bk/Grn, PK100

VALUE BRAND| Zoro #: G2309562| Mfr #: 2RMV5

$40.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tie Material: Cotton
No. of Ties Included: 100
Width: 5-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2309562 Mfr #: 2RMV5
Tie Material: CottonNo. of Ties Included: 100
Width: 5-3/4"Background Color: Green
Header Legend Color: GreenHeader: Q.A. Approved
Material: CardstockItem: Production Status Tag
Legend/Background Color: Black/GreenLegend: QA Approved
Includes: (100) 12" Cotton String TiesWrite on Surface: Yes
Height: 3"Legend Style: Text
Language: EnglishHeader Background Color: Black
Standards: ISO 9001Shape: Rectangle
Legend Color: blackCountry of Origin (subject to change): China

Description

Production Status Tag, Material Cardstock, Legend QA Approved, Height 3 In., Width 5-3/4 In., Header Q.A. Approved, Legend Color Black, Background Color Green, Legend Style Text, Language English, Shape Rectangle, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews