KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Prod Stat Tag, 3 x 5-3/4 In, Bk/Yel, PK100

VALUE BRAND| Zoro #: G1071585| Mfr #: 2RMV1

$32.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5-3/4"
Header Background Color: Black
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1071585 Mfr #: 2RMV1
Width: 5-3/4"Header Background Color: Black
Language: EnglishShape: Rectangle
Material: CardstockLegend Color: black
Item: Production Status TagLegend/Background Color: Black/Yellow
Legend: IdentificationHeight: 3"
Background Color: YellowLegend Style: Text
Header Legend Color: YellowStandards: ISO 9001
Write on Surface: YesHeader: Identification
Country of Origin (subject to change): China

Description

Production Status Tag, Material Cardstock, Legend Identification, Height 3 In., Width 5-3/4 In., Header Identification, Legend Color Black, Background Color Yellow, Legend Style Text, Language English, Shape Rectangle, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews