KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Proj cord, DVI-A to 3 RCA Male, 50ft

VALUE BRAND| Zoro #: G1742027| Mfr #: 2706

$22.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Projector Cable
Cable Length: 50 ft.
Gauge: 28AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1742027 Mfr #: 2706
Item: Projector CableCable Length: 50 ft.
Gauge: 28AWGConnector Type: DVI-A to 3 RCA Component Male
Color: BlackStandards: UL
Country of Origin (subject to change): Multiple

Description

Projector Cable, DVI-A to 3 RCA Component Male, Cable Length 50 ft., Gauge 28AWG, Color Black, Standards UL

Reviews