KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Proj cord, DVI-D to M1-D(P+D) Male, 25ft

VALUE BRAND| Zoro #: G0439311| Mfr #: 2502

$35.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Projector Cable
Cable Length: 25 ft.
Gauge: 24AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0439311 Mfr #: 2502
Item: Projector CableCable Length: 25 ft.
Gauge: 24AWGConnector Type: DVI-D to M1-D(P+D) Male
Color: BlackStandards: UL
Country of Origin (subject to change): Multiple

Description

Projector Cable, DVI-D to M1-D(P+D) Male, Cable Length 25 ft., Gauge 24AWG, Color Black, Standards UL

Reviews