Proj cord, DVI-D to M1-D(P+D) Male, 50ft

VALUE BRAND| Zoro #: G2315765| Mfr #: 2503

$62.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Projector Cable
Cable Length: 50 ft.
Gauge: 24AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315765 Mfr #: 2503
Item: Projector CableCable Length: 50 ft.
Gauge: 24AWGConnector Type: DVI-D to M1-D(P+D) Male
Color: BlackStandards: UL
Country of Origin (subject to change): Multiple

Description

Projector Cable, DVI-D to M1-D(P+D) Male, Cable Length 50 ft., Gauge 24AWG, Color Black, Standards UL

Reviews