Proj cord, DVI-D&USB to M1-D(P&D), 12ft

VALUE BRAND| Zoro #: G1050962| Mfr #: 3041

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Black
Connector Type: DVI-D & USB(A Type) to M1-D(P&D)
Gauge: 28AWG
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1050962 Mfr #: 3041
Connector Type: DVI-D & USB(A Type) to M1-D(P&D)Cable Length: 12 ft.
Item: Projector CableGauge: 28AWG
Color: BlackCountry of Origin (subject to change): Multiple

Product Description

Projector Cable, DVI-D & USB(A Type) to M1-D(P&D), Cable Length 12 ft., Gauge 28AWG, Color Black, Standards UL

Product Reviews