Proj cord, DVI-D&USB to M1-D(P&D), 25ft

VALUE BRAND| Zoro #: G0819761| Mfr #: 3042

$35.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0819761 Mfr #: 3042
Connector Type: DVI-D & USB(A Type) to M1-D(P&D)Cable Length: 25 ft.
Item: Projector CableGauge: 28AWG
Color: BLACKCountry of Origin (subject to change): Multiple

Product Description

Projector Cable, DVI-D & USB(A Type) to M1-D(P&D), Cable Length 25 ft., Gauge 28AWG, Color Black, Standards UL

Product Reviews

Save 15%. Sign up for Z-mail.