Shop Alternate Products
This Product is Discontinued
Zoro Select
Proj cord, DVI-D&USB to M1-D(P&D), 6ft (Discontinued)
Mfr # 3040
Zoro # G0550164
This Product is Discontinued
Key Features
- Connector Type DVI-D & USB(A Type) to M1-D(P&D)
- Standards UL
- Gauge 28AWG
- Color Black
- Cable Length 6 ft