Proj cord, HDMI to M1-D(P+D) Male, 35ft

VALUE BRAND| Zoro #: G1435287| Mfr #: 2815

$49.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connector Type: HDMI to M1-D(P+D) Male
Gauge: 24AWG
Standards: UL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1435287 Mfr #: 2815
Connector Type: HDMI to M1-D(P+D) MaleGauge: 24AWG
Standards: ULColor: Black
Cable Length: 35 ft.Country of Origin (subject to change): Multiple

Description

Projector Cable, HDMI to M1-D(P+D) Male, Cable Length 35 ft., Gauge 24AWG, Color Black, Standards UL

Reviews