KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Proj cord, HDMI to M1-D(P+D) Male, 50ft

VALUE BRAND| Zoro #: G1981375| Mfr #: 2700

$54.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Projector Cable
Cable Length: 50 ft.
Gauge: 24AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1981375 Mfr #: 2700
Item: Projector CableCable Length: 50 ft.
Gauge: 24AWGConnector Type: HDMI to M1-D(P+D) Male
Color: BlackStandards: UL
Country of Origin (subject to change): Multiple

Description

Projector Cable, HDMI to M1-D(P+D) Male, Cable Length 50 ft., Gauge 24AWGStandards UL

Reviews