Shop Alternate Products
This Product is Discontinued
Monoprice
Proj cord, VGA(HD15) to 3 RCA Male, 12ft (Discontinued)
Mfr # 2173
Zoro # G2284816
This Product is Discontinued
Key Features
- Connector Type VGA(HD15) to 3 RCA Component Male
- Standards UL
- Color Black, Blue
- Gauge 28 AWG
- Cable Length 12 ft