KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Propeller, 8 In, Lft Rotatn, 1.250 In Bore

VALUE BRAND| Zoro #: G1140964| Mfr #: 550291c

$154.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Machine Pitch
Pitch (Deg.): 8
Blade Dia. (In.): 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140964 Mfr #: 550291c
Type: Machine PitchPitch (Deg.): 8
Blade Dia. (In.): 8Finish: Roto-finish
Bore Dia. (In.): 1.250Item: Propeller
Package Quantity: 1Blades: 3
Screws: 2Material: Stainless Steel
Orientation: Left HandCountry of Origin (subject to change): United States

Description

Propeller, Machine Pitch, Blade Dia 8 In, Left Hand, Pitch 8 Deg, 3 Blades, Bore Dia 1.250 In, 2 Screws, Stainless Steel, Roto-finish

Reviews