KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Propeller, Mach, Blade Dia14In, Rght, 1.252

VALUE BRAND| Zoro #: G1274655| Mfr #: 550940c

$449.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Machine Pitch
Pitch (Deg.): 14
Blade Dia. (In.): 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1274655 Mfr #: 550940c
Type: Machine PitchPitch (Deg.): 14
Blade Dia. (In.): 14Finish: Roto-finish
Bore Dia. (In.): 1.252Item: Propeller
Package Quantity: 1Blades: 3
Screws: 2Material: Stainless Steel
Orientation: Right HandCountry of Origin (subject to change): United States

Description

Propeller, Machine Pitch, Blade Dia 14 In, Right Hand, Pitch 14 Deg, 3 Blades, Bore Dia 1.252 In, 2 Screws, Stainless Steel, Roto-finish

Reviews