KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Propeller, Machine, Blade Dia3In, Left, .752

VALUE BRAND| Zoro #: G2119993| Mfr #: 550019c

$64.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Machine Pitch
Pitch (Deg.): 3
Blade Dia. (In.): 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2119993 Mfr #: 550019c
Type: Machine PitchPitch (Deg.): 3
Blade Dia. (In.): 3Finish: Roto-finish
Bore Dia. (In.): 0.752Item: Propeller
Package Quantity: 1Blades: 3
Screws: 2Material: Stainless Steel
Orientation: Left HandCountry of Origin (subject to change): United States

Description

Propeller, Machine Pitch, Blade Dia 3 In, Left Hand, Pitch 3 Deg, 3 Blades, Bore Dia 0.752 In, 2 Screws, Stainless Steel, Roto-finish

Reviews