Propeller, Machine, Blade Dia5In, Left, .627

VALUE BRAND| Zoro #: G0715644| Mfr #: 305348

$82.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0715644 Mfr #: 305348
Finish: Roto-finishMaterial: Stainless Steel
Screws: 2Item: Propeller
Blades: 3Type: Machine Pitch
Blade Dia. (In.): 5Orientation: Left Hand
Pitch (Deg.): 5Bore Dia. (In.): 0.627
Country of Origin (subject to change): United States

Product Description

Propeller, Machine Pitch, Blade Dia 5 In, Left Hand, Pitch 5 Deg, 3 Blades, Bore Dia 0.627 In, 2 Screws, Stainless Steel, Roto-finish

Product Reviews

Save 15%. Sign up for Z-mail.